Shop All Folding & Event Tables
Flash Furniture
Rectangle Bi-Fold Granite White Plastic Folding Ta, 27.25" W, 59.75" L, 28.25" H, Plastic Top
Mfr # RB-3060FH-RES-GG
Zoro # G7185359
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 27.25"
- Length 59.75"
- Height 28.25"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RB-3060FH-RES-GG
- Zoro # G7185359
- UPC # 889142894605
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 27.25" |
Length | 59.75" |
Height | 28.25" |
Details
Item | Bi-Fold Granite White Plastic Folding Ta |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Surface Material | Plastic |
Color | Granite White |
Description
Bi-Fold Granite White Plastic Folding Ta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 29" H, Plastic Top, White (RB-3060-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- FLASH FURNITURE Paige Easy-Fold White Folding Plastic Kids Outdoor Picnic Table and Benches, Seating for 4 Kids (RB-EBB-2432FD2-WH-GG)
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- FLASH FURNITURE Rectangle Folding Table, 18 W, 70.8 L, 29 H, Foam, Metal, Plastic: Polyethylene, Vinyl Top, Black (RB-1872-2-GG)
- FLASH FURNITURE Round Wh 60Rnd Plastic Bi-Fold Table, 60.5" W, 60.5" L, 29.5" H, Plastic Top, White (DAD-154Z-GG)
- LIFETIME 4 Ft. x 24 In. White Granite Light Commercial Fold-In-Half Table (4428)
- Flash Furniture Folding & Event Tables