Shop All Dining Table Benches
Flash Furniture
Rectangle Antique Farm Table , 40"; 96" W 30"; 17-3/4" H, Wood
Mfr # XA-FARM-6-GG
Zoro # G5032647
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,080.99
Free 30-Day Returns
Key Features
- Height 30"; 17-3/4"
- Includes (1) Table; (2) Bench
- Material Pine Wood
- Depth 108"; 12"
- Width 40"; 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XA-FARM-6-GG
- Zoro # G5032647
- UPC # 889142221227
- Country of Origin China
- Category Dining Table Benches
Dimensions
Height | 30"; 17-3/4" |
Depth | 108"; 12" |
Width | 40"; 96" |
Details
Includes | (1) Table; (2) Bench |
Material | Pine Wood |
Color | Antique Rustic |
Item | Antique Farm Table |
Frame Material | Wood |
Surface Material | Wood |
Tabletop Color | Wood Grain |
Type | Antique Rustic Folding Farm Table Set |
Shape | Rectangle |
Description
Antique Farm Table,2 Bench Set,108 In.X40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, White, Vinyl (493N81)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- BAXTON STUDIO Perret Blue Velvet Upholstered Espresso Finished Wood Bench (153-9382)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in White (123GMC1)
- Flash Furniture Dining Table Benches