Shop All Dining Table Benches
Flash Furniture
Rectangle Antique Farm Table , 40"; 96" W 30"; 17-3/4" H, Wood
Mfr # XA-FARM-4-GG
Zoro # G5032629
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Color Antique Rustic
- Frame Material Wood
- Includes (1) Table; (2) Bench
- Depth 96"; 12"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XA-FARM-4-GG
- Zoro # G5032629
- UPC # 889142221203
- Country of Origin China
- Category Dining Table Benches
Dimensions
Depth | 96"; 12" |
Width | 40"; 96" |
Height | 30"; 17-3/4" |
Details
Color | Antique Rustic |
Frame Material | Wood |
Item | Antique Farm Table |
Includes | (1) Table; (2) Bench |
Shape | Rectangle |
Type | Antique Rustic Folding Farm Table Set |
Material | Pine Wood |
Surface Material | Wood |
Tabletop Color | Wood Grain |
Description
Antique Farm Table,2 Bench Set,96 In.X40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- Flash Furniture Dining Table Benches