Shop All Dining Table Benches
Flash Furniture
Rectangle Antique Farm Table , 40"; 96", 40-1/4" W 30"; 17-3/4" H,
Mfr # XA-FARM-5-GG
Zoro # G5032769
product price: $1,376.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,376.99
Free 30-Day Returns
Key Features
- Includes (1) Table; (4) Bench
- Shape Rectangle
- Height 30"; 17-3/4"
- Type Antique Rustic Folding Farm Table Set
- Color Antique Rustic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-FARM-5-GG
- Zoro # G5032769
- UPC # 889142221210
- Country of Origin China
- Category Dining Table Benches
Dimensions
Height | 30"; 17-3/4" |
Depth | 96"; 12" |
Width | 40"; 96", 40-1/4" |
Details
Includes | (1) Table; (4) Bench |
Shape | Rectangle |
Type | Antique Rustic Folding Farm Table Set |
Color | Antique Rustic |
Item | Antique Farm Table |
Frame Material | Wood |
Material | Pine Wood |
Surface Material | Wood |
Tabletop Color | Wood Grain |
Description
Antique Farm Table,4 Bench Set,96 In.X40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- ALATERRE FURNITURE Castleton Mango Wood 40"W Bench (AWTR0327)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- MODWAY FURNITURE 17.5 H x 18.5W x 48.5 L in. Valet Velvet Bench, Black (EEI-2460-BLK)
- Flash Furniture Dining Table Benches