Shop All Dining Table Benches
Flash Furniture
Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood
Mfr # XA-FARM-3-GG
Zoro # G5032717
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,484.99
Free 30-Day Returns
Key Features
- Frame Material Wood
- Type Antique Rustic Folding Farm Table Set
- Shape Rectangle
- Height 30"; 17-3/4"
- Color Antique Rustic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XA-FARM-3-GG
- Zoro # G5032717
- UPC # 889142221197
- Country of Origin China
- Category Dining Table Benches
Dimensions
Height | 30"; 17-3/4" |
Width | 40"; 40-1/4" |
Depth | 96"; 12" |
Details
Frame Material | Wood |
Item | Antique Farm Table |
Type | Antique Rustic Folding Farm Table Set |
Shape | Rectangle |
Color | Antique Rustic |
Includes | (1) Table; (6) Bench |
Material | Wood, Metal |
Surface Material | Wood |
Tabletop Color | Wood Grain |
Description
Antique Farm Table,6 Bench Set,96 In.X40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- SAFAVIEH Lara Kissing Bench- Antique White - 30.75 x 24 x 44 in. (PAT5005A)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- Flash Furniture Dining Table Benches