Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red
Mfr # XU-A3072-REC-RED-T-A-CAS-GG
Zoro # G3624700
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Tabletop Material Laminate
- Tabletop Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-A3072-REC-RED-T-A-CAS-GG
- Zoro # G3624700
- UPC # 847254080798
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 30.37" |
Depth | 72" |
Details
Item | Actvt Table,Rect,Red,Lckng Cstrs,30"x72" |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Red |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Type | Standard Height Adjustable Leg - Activity Table |
Color | Red |
Surface Material | Laminate |
Description
Actvt Table,Rect,Red,Lckng Cstrs,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- VOLLRATH Strain Relief Bushing, Black (17024-3)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-TABLE-TN-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-0043-2-MOON-TBL-RED-E-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- Flash Furniture Office & School Tables