Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey
Mfr # XU-A3072-REC-GY-H-P-GG
Zoro # G3636628
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 72"
- Tabletop Material Laminate
- Tabletop Color Grey
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A3072-REC-GY-H-P-GG
- Zoro # G3636628
- UPC # 847254023870
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 25.25" |
Depth | 72" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Type | Height Adjustable Short Leg Activity Table |
Color | Gray |
Surface Material | Laminate |
Description
Activity Table,Rectangle,Gray,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stool with Backrest, Poly, 26 X 26 X 38-48, Polyurethane Top (6722HB-A)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.25", Laminate Top, Grey (XU-A3672-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- Flash Furniture Activity & Classroom Tables