Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 30" X 48" X 30.37", Laminate Top, Wood Grain
Mfr # XU-A3048-REC-OAK-T-A-CAS-GG
Zoro # G3636847
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Tabletop Material Laminate
- Tabletop Color Wood Grain
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A3048-REC-OAK-T-A-CAS-GG
- Zoro # G3636847
- UPC # 847254080316
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 48" |
Height | 30.37" |
Depth | 48" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Gray |
Frame Material | Metal |
Finish | Oak Laminate |
Assembled/Unassembled | Unassembled |
Type | Standard Height Adjustable Leg - Activity Table |
Material | Laminate (Table Top) |
Color | Oak |
Surface Material | Laminate |
Description
Activity Table,Rectangle,Oak,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.37", Laminate Top, Wood Grain (XU-A3072-REC-OAK-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- Flash Furniture Office & School Tables