Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 30" W X 60" L X 30.125" H, Laminate, Yellow
Mfr # XU-A3060-REC-YEL-T-A-GG
Zoro # G3637188
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 60"
- Tabletop Material Laminate
- Tabletop Color Yellow
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A3060-REC-YEL-T-A-GG
- Zoro # G3637188
- UPC # 847254023139
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 30.125" |
Depth | 60" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Yellow |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Type | Standard Height Adjustable Leg - Activity Table |
Color | Yellow |
Surface Material | Laminate |
Description
Activity Table,Rect,Yellow,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 80 in wide x 40 in high (BG-WW-CCT-80)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, Bark Gray, Melamine (29420-47)
- HASTINGS HOME 3-piece Butterfly Metal Wall Art Set, Hand Painted Decorative 3D Nature Butterflies for Home/Office (949858JFN)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 48" L X 25.125" H, Laminate, Yellow (XU-A3048-REC-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.25" H, Laminate, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 25.125" H, Laminate, Yellow (XU-A3060-REC-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 48 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3048-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" W X 72" L X 25.125" H, Laminate, Red (XU-A4872-KIDNY-RED-T-P-GG)
- REGENCY Rectangle School Desks, 26 W X 24 L X 23-34 H, Wood, Metal, Maple (FSD2624PL)
- Flash Furniture Activity & Classroom Tables