Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 24" X 48" X 30.37", Laminate Top, Wood Grain
Mfr # XU-A2448-REC-OAK-T-A-CAS-GG
Zoro # G3636357
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Tabletop Material Laminate
- Tabletop Color Wood Grain
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A2448-REC-OAK-T-A-CAS-GG
- Zoro # G3636357
- UPC # 847254079990
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 30.37" |
Depth | 48" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Gray |
Frame Material | Metal |
Finish | Oak Laminate |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Color | Oak |
Type | Standard Height Adjustable Leg - Activity Table |
Surface Material | Laminate |
Description
Activity Table,Rectangle,Oak,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWELSOFT Women Plush Shawl Collar Robe, Fleece Bathrobe, White L/XL (PLH-RB-Wh-L)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Alabaster, Vinyl (493N85)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- MOUNT-IT Folding Luggage Cart and Dolly MI-912 (MI-912)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- Flash Furniture Activity & Classroom Tables