Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 24 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow
Mfr # XU-A2448-REC-YEL-T-A-GG
Zoro # G3637413
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Yellow
- Frame Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A2448-REC-YEL-T-A-GG
- Zoro # G3637413
- UPC # 847254023016
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 30.125 |
Depth | 48" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Standard Height Adjustable Leg - Activity Table |
Material | Laminate (Table Top) |
Color | Yellow |
Surface Material | Laminate |
Description
Activity Table,Rect,Yellow,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- TRUE Plate, Caster (830416)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 25.5", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-P-CAS-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A6066-HRSE-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- Flash Furniture Office & School Tables