Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green
Mfr # YU-YCX-0013-2-RECT-TBL-GREEN-R-GG
Zoro # G3623711
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24
- Length 48
- Height 23.75
- Tabletop Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-YCX-0013-2-RECT-TBL-GREEN-R-GG
- Zoro # G3623711
- UPC # 847254052733
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 23.75 |
Depth | 48"; 13-1/2" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Plastic, Steel |
Tabletop Color | Green |
Frame Color | Green |
Frame Material | Metal |
Finish | Green Plastic |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Stackable Chairs |
Type | Height Adjustable Activity Table Set |
Material | Plastic |
Color | Green |
Accessory Type | Actvty Table Set,Rectn,Gn,4 Chrs,24"x48" |
Description
Actvty Table Set,Rectn,Gn,4 Chrs,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.25", Laminate Top, Grey (XU-A3672-REC-GY-H-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- Flash Furniture Office & School Tables