Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 21.875 W X 26.625 L X 23.5 H, Plastic, Steel, Grey
Mfr # YU-YCY-098-0034-RECT-TBL-BLUE-GG
Zoro # G3624168
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 21.875
- Length 26.625
- Height 23.5
- Tabletop Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-YCY-098-0034-RECT-TBL-BLUE-GG
- Zoro # G3624168
- UPC # 847254078566
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 21.875 |
Length | 26.625 |
Height | 23.5 |
Depth | 26-5/8"; 13-1/2" |
Overall Height | 23.5 |
Overall Width | 21.88 |
Overall Length | 26.63 |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Plastic, Steel |
Tabletop Color | Grey |
Frame Color | Blue |
Frame Material | Metal |
Finish | Blue Plastic |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top), Plastic |
Includes | (1) Table; (4) Stackable Chairs |
Type | Height Adjustable Activity Table Set |
Color | Blue |
Surface Material | Laminate |
Description
Activity Table w/4 Chairs,Blu,21 In.x26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Lateral Stabilizer >24in Drawers for 563/569 Series Tandem Slides (ZST.686TU01)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 W X 57 L X 25.37 H, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Rectangle 24 W X 48 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-0013-2-RECT-TBL-NAT-E-GG)
- FLASH FURNITURE Kidney Activity Table, 48" W X 72" L X 30.37" H, Laminate, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 30.25" H, Laminate, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 30.25" H, Laminate, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Round Activity Table, 60" W X 60" L X 25.37" H, Laminate, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 35 W X 65 L X 23.75 H, Plastic, Steel, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- Flash Furniture Activity & Classroom Tables