Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 40" W, 96" L, 29.75" H, Wood Top, Wood Grain
Mfr # XA-F-96X40-WH-GG
Zoro # G9024922
product price: $663.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 40"
- Length 96"
- Height 29.75"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-F-96X40-WH-GG
- Zoro # G9024922
- UPC # 889142563563
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 40" |
Length | 96" |
Height | 29.75" |
Details
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Wood Grain |
Frame Material | Wood |
Assembled/Unassembled | Unassembled |
Color | Antique Rustic White |
Weight Capacity | 880 lb. |
Description
Set a stylish and rustic anchor in the heart of your home with our rectangle dining room table where family can come together amongst delicious foods and great conversations. Accommodate visiting guests with this folding dining table with pins that provide extra stability while in use, pull out the pins to fold the legs for transport. Bring the family together at home with this extra-large rustic dining table that provides a warm aesthetic and can comfortably seat up to eight people. With its solid pine construction our beautiful farm table is suitable for daily use in restaurant and hospitality industries. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. While constructed for indoor use, our transportable dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Floral Comforter Set - F-Q (401741YPI)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28RD-017BCHR4-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Purple (ET-CT005-PUR-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- ELK STUDIO Faux Stainless Insert (6042929)
- Flash Furniture Dining Room Tables & Sets