Rectangle 38" W, 60" L, 29.5" H, Wood Top, Wood Grain
Mfr # XA-F-60X38-WH-GG
Zoro # G9019970
Key Features
- Shape Rectangle
- Width 38"
- Length 60"
- Height 29.5"
- Tabletop Material Wood
Product Information
- Brand Flash Furniture
- MFR # XA-F-60X38-WH-GG
- Zoro # G9019970
- UPC # 889142563600
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 38" |
Length | 60" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Wood Grain |
Frame Material | Wood |
Assembled/Unassembled | Unassembled |
Weight Capacity | 600 lb. |
Color | Antique Rustic White |
Description
Create a warm atmosphere in your dining room with this rustic farmhouse table. You'll have no problem gathering everyone around this rectangle dining table that seats six. With its heavy-duty construction this beautiful rustic wood dining table was built to take on the daily activities of the restaurant and hospitality industry. While constructed for indoor use, our dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Make plans to spend more time at the table eating with family on this rustic dining table with plank top. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. Set a stylish and rustic anchor in the heart of your home with our rectangular dining room table featuring solid pine construction in a beautiful rustic stain. Pair the dining table with our folding farm bench or cross back chairs to complete the rustic ambiance.
- •Farmhouse Dining Table in Antique Rustic White Stain Finish
- •Solid Pine Construction
- •.75" Thick Plank Top with 4" Thick Apron
- •3" Square Legs
- •Base Size: 28.25"W x 53"L
- •Table accommodates up to 6 people
- •Spot clean with water based cleaner
- •Designed for Commercial and Residential Use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Switch, Defrost Termination (800315)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- ADIROFFICE Vertical File Rolling Stand for Blueprints, White (ADI613-WHI)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W, 46" L, 30" H, Wood Top, Wood Grain (XA-F-46X30-GG)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W, 31.5" L, 30.5" H, Wood Top, Wood Grain (CH-51040-29M1-SIL-GG)
- FLASH FURNITURE Rectangle Kids Foldng Table, Plastic, Wt, 30"x60"x19", 29 W, 59.25 L, 19 H, White (RB-3060-KID-GG)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- Flash Furniture Dining Room Tables & Sets