Rectangle 36.25 in W X 60 in L X Rubberwood (Parawood)
Mfr # KER-T-799-WAL-60-GG
Zoro # G710040577
Key Features
- Shape Rectangle
- Width 36.25 in
- Length 60 in
- Tabletop Material Rubberwood (Parawood)
- Weight Capacity 300 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # KER-T-799-WAL-60-GG
- Zoro # G710040577
- UPC # 196861114250
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 36.25 in |
Length | 60 in |
Details
Shape | Rectangle |
Tabletop Material | Rubberwood (Parawood) |
Color | Walnut Matte |
Weight Capacity | 300 lbs |
Description
Upgrade the look of your dining room, kitchen, or commercial hospitality areas with the timeless style of this 60 solid wood dining table for 6. Crafted from solid wood with a 3/4 inch thick table top and 3 turned decorative legs, this dining table can hold up to 300 lbs. static weight making it ideal for commercial environments as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this traditional style dining table assembles quickly and easily and wipes clean with a damp cloth.
- •Traditional Style Commercial Grade 60 Inch Dining Table for 6
- •Walnut Matte Finish
- •3 Inch Triple Grooved Apron
- •Solid Wood Construction Holds up to 300 LBS. Static Weight
- •3" Turned Decorative Legs with Fixed Floor Glides
- •Water Resistant Finish
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- FLASH FURNITURE Rectangle 36.25 in W X 60 in L X Rubberwood (Parawood) (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W X 5" L X 42" H, Cast Iron, Iron, Black (XU-T0522-BAR-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W X 60" L X 30" H, Wood, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W X 96" L X 30" H, Wood, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-3-GG)
- Flash Furniture Dining Room Tables & Sets