Rectangle 36.25 in W X 47 in L X Rubberwood (Parawood)
Mfr # KER-T-799-WAL-47-GG
Zoro # G510040579
Key Features
- Shape Rectangle
- Width 36.25 in
- Length 47 in
- Tabletop Material Rubberwood (Parawood)
- Weight Capacity 300 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # KER-T-799-WAL-47-GG
- Zoro # G510040579
- UPC # 196861114236
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 36.25 in |
Length | 47 in |
Details
Shape | Rectangle |
Tabletop Material | Rubberwood (Parawood) |
Weight Capacity | 300 lbs |
Color | Walnut Matte |
Description
Upgrade the look of your dining room, kitchen, or commercial hospitality areas with the timeless style of this 47 solid wood dining table for 4. Crafted from solid wood with a 3/4 inch thick table top and 3 turned decorative legs, this dining table can hold up to 300 lbs. static weight making it ideal for commercial environments as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this traditional style dining table assembles quickly and easily and wipes clean with a damp cloth.
- •Traditional Style Commercial Grade 47 Inch Dining Table for 4
- •Walnut Matte Finish
- •3 Inch Triple Grooved Apron
- •Solid Wood Construction Holds up to 300 LBS. Static Weight
- •3" Turned Decorative Legs with Fixed Floor Glides
- •Water Resistant Finish
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- BAXTON STUDIO Gavin Black Metal 3-Shelf Closet Storage Racking Organizer (137-7596)
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- FLASH FURNITURE Rectangle 36.25 in W X 47 in L X Rubberwood (Parawood) (KER-T-217-BRN-47-GG)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30" x 48", Resin, Walnut (TP-WAL-3048-GG)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Blue (ET-CT005-CB-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- BASICWISE 43 W X 27.5 L X 29 H, PB Wood, White (QI004267L.WT)
- Flash Furniture Dining Room Tables & Sets