Rectangle 36 in W X 60 in L X Rubberwood (Parawood)
Mfr # KER-T-851-WHT-60-GG
Zoro # G110040573
Key Features
- Shape Rectangle
- Width 36 in
- Length 60 in
- Tabletop Material Rubberwood (Parawood)
- Weight Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # KER-T-851-WHT-60-GG
- Zoro # G110040573
- UPC # 196861114274
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 36 in |
Length | 60 in |
Details
Shape | Rectangle |
Tabletop Material | Rubberwood (Parawood) |
Weight Capacity | 300 lbs |
Color | Antique White |
Description
If you're looking for a dining table that will look great in both commercial and residential environments then look no further. The trestle style base of this 60 solid wood dining table instantly upgrades the look of your dining room, kitchen, or commercial hospitality areas while comfortably seating up to 6 adults. Crafted from solid wood with a 3/4 inch thick table top and sturdy 2.25 square legs, this dining table can hold up to 300 lbs. static weight making it ideal for commercial environments as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this traditional style dining table assembles quickly and easily and wipes clean with a damp cloth. Antique White Finish.
- •Traditional Style Commercial Grade 60 Inch Dining Table for 6 with Trestle Base
- •Antique White Finish
- •3 Inch Apron
- •Solid Wood Construction Holds up to 300 LBS. Static Weight
- •2.25" Square Legs with Fixed Floor Glides
- •Water Resistant Finish
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- KENNEY MFG POCKET ROD ADJUST 48-86"" (KN507AP)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W X 24" L X 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear (TLH-087RD-037BK4-GG)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear (TLH-087RD-037BK2-GG)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W X 24" L X 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W X 59" L X 29.25" H, Glass, Clear (SK-TC-5049-W-GG)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC4)
- Flash Furniture Dining Room Tables & Sets