Shop All Folding & Event Tables
Flash Furniture
Rectangle 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown
Mfr # DAD-YCZ-172-61-GG
Zoro # G3608740
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 32.5"
- Length 67.5"
- Height 28.75"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-172-61-GG
- Zoro # G3608740
- UPC # 889142087564
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 32.5" |
Length | 67.5" |
Height | 28.75" |
Details
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | Brown |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Color | Brown |
Includes | (1) Table; (6) Chairs |
Type | Folding Table Set |
Material | Plastic |
Description
Brown Rattan Table Set,32X67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- ELECTROLUX Screw, 218755504 (218755504)
- FLASH FURNITURE Square Folding Table, 33.75" W, 33.75" L, 29" H, Plastic Top, White (RB-3434-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- Flash Furniture Office & School Tables