Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W X 63" L X 29.5" H, Metal, Yellow
Mfr # ET-CT005-YL-GG
Zoro # G3608549
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-YL-GG
- Zoro # G3608549
- UPC # 889142026136
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal, Rubber (Floor Glides) |
Color | Yellow |
Type | Indoor-Outdoor Table |
Description
Yellow Metal Table,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- FLASH FURNITURE Rectangle Mint Green Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-MINT-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-GN-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W X 42" L X 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W X 48" L X 2" H, Resin, Mahogany (TP-MAH-3048-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30" x 48", Resin, Walnut (TP-WAL-3048-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- Flash Furniture Dining Room Tables & Sets