Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W X 63" L X 29.5" H, Metal, Orange
Mfr # ET-CT005-OR-GG
Zoro # G3608521
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-OR-GG
- Zoro # G3608521
- UPC # 889142026099
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Orange |
Frame Color | Orange |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table |
Material | Metal, Rubber (Floor Glides) |
Color | Orange |
Description
Orange Metal Table,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Grove Modular Wall Room Divider System - Black Frame - 70in X 48in - Wood Wall (MW-7048-WB)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- FLASH FURNITURE Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-POC-GG)
- FLASH FURNITURE Rectangle 30 in W X 46 in L X 30 in H, Pine Wood, Pinus Glabra, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W X 46" L X 30" H, Wood, Wood Grain (XA-F-46X30-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W X 60" L X 30" H, Wood, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W X 28.75" L X 79.5" H, Black (XA-30-COTA-DY-GG)
- Flash Furniture Dining Room Tables & Sets