Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow
Mfr # ET-CT005-6-30-YL-GG
Zoro # G3608558
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-6-30-YL-GG
- Zoro # G3608558
- UPC # 889142049524
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Weight Capacity | 330 lb. (Chair) |
Type | Indoor-Outdoor Table Set |
Includes | (1) Table; (6) Stack Chairs |
Material | Metal; Rubber (Floor Glides) |
Description
Yellow Metal Table Set,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020CHR2-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020CHR2-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut (TP-WAL-3636-GG)
- INTERNATIONAL CONCEPTS 42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set (K46-42DP-C2P)
- Flash Furniture Dining Room Tables & Sets