Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow
Mfr # ET-CT005-4-30-YL-GG
Zoro # G3608591
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-4-30-YL-GG
- Zoro # G3608591
- UPC # 889142049364
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal; Rubber (Floor Glides) |
Color | Yellow |
Type | Indoor-Outdoor Table Set |
Includes | (1) Table; (4) Stack Chairs |
Weight Capacity | 330 lb. (Chair) |
Description
Yellow Metal Table Set,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- VOLLRATH Control Knob (23423-1)
- LORELL Soho High-back Leather Chair (81801)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Round Metal Tablet Arm Chair, Right Hand, Beige, 18.5" W, 19.75" L, 30" H, Laminate Top, Grey (HF-309AST-RT-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- FLASH FURNITURE Henry 47in Commercial Grade Heavy Duty Rectangle Wood Table for 4, Brown Matte Finish (KER-T-217-BRN-47-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- Flash Furniture Dining Room Tables & Sets