Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Red
Mfr # ET-CT005-4-30-RED-GG
Zoro # G3608460
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-4-30-RED-GG
- Zoro # G3608460
- UPC # 889142049333
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63"; 20" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Metal |
Finish | Red Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal; Rubber (Floor Glides) |
Includes | (1) Table; (4) Stack Chairs |
Type | Indoor-Outdoor Table Set |
Color | Red |
Description
Red Metal Table Set,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut (TP-WAL-3636-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- Flash Furniture Dining Room Tables & Sets