Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W X 63" L X 29.5" H, Metal, Purple
Mfr # ET-CT005-PUR-GG
Zoro # G3608442
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-PUR-GG
- Zoro # G3608442
- UPC # 889142049883
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Purple |
Frame Color | Purple |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table |
Material | Metal, Rubber (Floor Glides) |
Color | Purple |
Description
Purple Metal Table,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Black (ET-CT005-BK-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W X 48" L X 2" H, Resin, Walnut (TP-WAL-48RD-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W X 30" L X 2" H, Resin, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Square Laminate Table, 24" W X 24" L X 43.125" H, Laminate, Wood Grain (XU-MAHTB-2424-TR18B-3CFR-GG)
- Flash Furniture Dining Room Tables & Sets