Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Blue
Mfr # ET-CT005-CB-GG
Zoro # G3608241
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-CB-GG
- Zoro # G3608241
- UPC # 889142049852
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Blue |
Frame Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal, Rubber (Floor Glides) |
Color | Crystal Teal-Blue |
Type | Indoor-Outdoor Table |
Description
White Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Spider Base (1010347)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020CHR2-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- EAST WEST FURNITURE East West Furniture DLT-ABK-TP 42 in. Dublin Round Rubber Wood Wirebrushed Black Dining Table with Two 9 in. Drop Leaves (DLT-ABK-TP)
- Flash Furniture Dining Room Tables & Sets