Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Blue
Mfr # ET-CT005-BL-GG
Zoro # G3608101
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-BL-GG
- Zoro # G3608101
- UPC # 889142026068
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Blue |
Frame Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal, Rubber (Floor Glides) |
Color | Blue |
Type | Indoor-Outdoor Table |
Description
Silver Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-OR-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Round 39.25" W, 39.25" L, 29" H, Glass Top, Clear (CH-8-GG)
- EAST WEST FURNITURE 5 Piece Dining Room Set-Oval Dining Table With Leaf and 4 Chairs (PONA5-SBR-W)
- Flash Furniture Dining Room Tables & Sets