Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Blue
Mfr # ET-CT005-4-70-BL-GG
Zoro # G3608171
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-4-70-BL-GG
- Zoro # G3608171
- UPC # 889142049388
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Blue |
Frame Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Arm Chairs |
Type | Indoor-Outdoor Table Set |
Material | Metal; Rubber (Floor Glides) |
Weight Capacity | 330 lb. (Chair) |
Color | Blue |
Description
Blue Metal Table Set,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 31.5"X55", 31.5" W, 55" L, 29.5" H, Glass Top, Clear (SK-17GC-034-W-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.1 H (K12-36RT-C2-2)
- Flash Furniture Dining Room Tables & Sets