Shop All Folding & Event Tables
Flash Furniture
Rectangle 25.5" W, 41" L, 28.5" H, Plastic Top, White
Mfr # DAD-YCZ-103-GG
Zoro # G3623002
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 25.5"
- Length 41"
- Height 28.5"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-103-GG
- Zoro # G3623002
- UPC # 847254079280
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 25.5" |
Length | 41" |
Height | 28.5" |
Depth | 41"; 33-1/2" |
Details
Item | White Plastic Fold Table/Bench |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Includes | (1) Folding Table; (2) Folding Benches |
Color | Granite White |
Material | Plastic |
Description
White Plastic Fold Table/Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RRustic)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- FLASH FURNITURE Rectangle Rattan Folding Table, Plastic, Brn, 29x71", 29" W, 71" L, 29" H, Plastic Top, Brown (DAD-FT-180Z-GG)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- Flash Furniture Office & School Tables