Shop All Activity & Classroom Tables
Flash Furniture
Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown
Mfr # YU-YCX-0013-2-RECT-TBL-NAT-R-GG
Zoro # G3010053
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24
- Length 48
- Height 23.75
- Tabletop Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-YCX-0013-2-RECT-TBL-NAT-R-GG
- Zoro # G3010053
- UPC # 889142533115
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 23.75 |
Details
Shape | Rectangle |
Tabletop Material | Plastic, Steel |
Tabletop Color | Brown |
Frame Color | Natural |
Frame Material | Plastic |
Assembled/Unassembled | Unassembled |
Color | Natural |
Description
Encourage creativity in budding students with specialty designed classroom furniture to encourage learning. Designed for safety around rambunctious toddlers, the table has rounded corners and the plastic stack chairs are constructed of metal-free materials. This activity table set serves as a play table or kids dining table in the classroom or home. Built for comfort, the shell chairs are a one-piece contoured designed to promote proper posture. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. With this play activity table set setup in the playroom you're always prepared for play dates and birthday parties. Low in maintenance, these toddler chairs and activity table wipe clean with ease after snacks. This play activity table set will be your all purpose set for meal time, snacks, crafts and learning activities. As your child grows out of the 10" seat chair, replace with our 12" plastic stackable school chair or 13.25" plastic stackable school chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware (ZG-ZP-09-WH-GLD-MS)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Bright Beginnings 47" Commercial Grade Wooden Trapezoid Adjustable Height Classroom Activity Table - Metal Legs Adjust From 15"H - 23"H, Beech (MK-ME088027-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-TABLE-TN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- Flash Furniture Office & School Tables