Shop All Activity & Classroom Tables
Flash Furniture
Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown
Mfr # YU-YCY-098-RECT-TBL-NAT-GG
Zoro # G3012722
original price:
$93.99
8% off
new price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 26.625
- Tabletop Material Plastic, Steel
- Tabletop Color Brown
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-YCY-098-RECT-TBL-NAT-GG
- Zoro # G3012722
- UPC # 889142537113
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 21.875 |
Length | 26.625 |
Height | 23.5 |
Details
Shape | Rectangle |
Tabletop Material | Plastic, Steel |
Tabletop Color | Brown |
Frame Color | Natural |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Natural |
Description
Give your classroom a boost with multi-purpose kids tables for learning, crafting and snack time. Perfect as a classroom table, the safety rounded corners reduce injury around rambunctious toddlers. The laminate top and plastic edge material blend seamlessly. The neutral tone focuses children on learning assignments. Adjustable height legs give you the flexibility to raise or lower to accommodate kids up to the age of 7. Children appreciate having their own area within the common areas of the home. This activity table serves as a play table or kids dining table. Host cheerful birthday and dinner parties around this rectangular plastic table that accommodates up to 4 kids on each side. Don't let spills ruin the fun, the low maintenance top with its adorable shape is easy to clean. Boasting a neutral finish this play table is suitable for girls and boys. This plastic table is heavy-duty for use in preschools, daycares and playrooms. Pair with our natural plastic stackable school chairs for a complete table and chair ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Yellow (XU-A4872-KIDNY-YEL-H-A-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-0043-2-MOON-TBL-RED-E-GG)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- Flash Furniture Office & School Tables