Shop All Training & Computer Tables
Flash Furniture
Rectangle 18" X 96" X 29", Plastic Top, White
Mfr # DAD-YCZ-244-2-GW-GG
Zoro # G3603107
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Plastic
- Tabletop Color White
- Frame Material Metal
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-244-2-GW-GG
- Zoro # G3603107
- UPC # 889142011507
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 18" |
Depth | 96" |
Height | 29" |
Length | 96" |
Details
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Type | Folding Training Table |
Material | Polyethylene |
Color | Granite White |
Item | Fold Training Table,Wht,18X96 |
Finish | Gray Powder Coat |
Description
Fold Training Table,Wht,18X96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- AMERICAN TIME 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- FLASH FURNITURE Rectangle Computer Table, Black, Metal, Legs, Oak, 43.25" X 21.5" X 30", Laminate Top, Wood Grain (NAN-JH-1758-GG)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Grey Top, Black Tapered Legs (MTPL4824GYBK)
- Flash Furniture Training & Computer Tables