Shop All Recliners
Flash Furniture
Recliner, Harmony, Microfiber, Brown
Mfr # BT-70597-1-BN-MIC-GG
Zoro # G6979749
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Plush
- Overall Height 36"
- Overall Depth 64"
- Frame Material Metal
- Backrest Pillow Back Cushions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-70597-1-BN-MIC-GG
- Zoro # G6979749
- UPC # 889142265993
- Country of Origin China
- Category Recliners
Dimensions
Overall Height | 36" |
Overall Depth | 64" |
Width | 31" |
Details
Item | Recliner |
Arm Style | Plush |
Frame Material | Metal |
Backrest | Pillow Back Cushions |
Color | Chocolate Brown Microfiber |
Series | Harmony |
Material | Metal; Back, Seat: Fabric |
Description
Superbly comfortable and exceptionally stylish, this recliner is the perfect complement to any contemporary living space. This brown recliner, boasting soft microfiber upholstery, offers the perfect balance of relaxation and comfort with generously padded arms and a plush pillow back cushion. Reclining furniture offers the best in relaxation for you to kick up your feet to watch TV, work on a laptop, or to just hang out with family and friends. Recliners provide great neck and lumbar support, making them the most popular seating choice for everyday use. The casual design of this recliner will make it a great addition to your living room or family room to relax or to just hang out.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE HERCULES Series Cognac LeatherSoft Remote Powered Lift Recliner for Elderly (CH-US-153062L-CGN-LEA-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner w/Side Pocket (BT-7672-MASSAGE-BK-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- FLASH FURNITURE Recliner, 35" to 66" x 40", Upholstery Color: Black (BT-70295-3-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- MYCO FURNITURE Brown Concord Power Chair (CN200-CP-BR)
- Flash Furniture Recliners