Shop All Recliners
This Product is Discontinued
Flash Furniture
Recliner, 39" to 64" x 37-3/4", Upholstery Color: Chocolate (Discontinued)
Mfr # WA-8700-118-GG
Zoro # G6066982
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Metal
- Overall Depth 39" to 64"
- Overall Height 37-3/4"
- Category Type Recliner
- Upholstery Color Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WA-8700-118-GG
- Zoro # G6066982
- UPC # 889142221685
- Country of Origin United States
- Category Recliners
Dimensions
Overall Depth | 39" to 64" |
Overall Height | 37-3/4" |
Details
Frame Material | Metal |
Category Type | Recliner |
Item | Recliner |
Upholstery Color | Chocolate |
Color | Kelly Chocolate |
Description
Microfiber Recliner,Chocolate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.