Shop All Recliners
This Product is Discontinued
Flash Furniture
Recliner, 37" to 66" x 40", Upholstery Color: Brown (Discontinued)
Mfr # BT-70530-2-BRN-CV-GG
Zoro # G3613771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 250 lb.
- Series Reel Comfort
- Frame Material Metal
- Overall Depth 37" to 66"
- Number of Compartments 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70530-2-BRN-CV-GG
- Zoro # G3613771
- UPC # 889142010937
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 37" to 66" |
Overall Height | 40" |
Details
Weight Capacity | 250 lb. |
Series | Reel Comfort |
Frame Material | Metal |
Number of Compartments | 2 |
Category Type | Recliner |
Item | Recliner |
Upholstery Color | Brown |
Color | Brown |
Description
Brown Leather Theater - 2 Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.