Shop All Recliners
Flash Furniture
Recliner, 37" to 66" x 40", Upholstery Color: Black
Mfr # BT-70530-3-BK-GG
Zoro # G3611400
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Reel Comfort
- Frame Material Metal
- Overall Depth 37" to 66"
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70530-3-BK-GG
- Zoro # G3611400
- UPC # 889142010968
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 37" to 66" |
Overall Height | 40" |
Details
Weight Capacity | 250 lb. |
Series | Reel Comfort |
Frame Material | Metal |
Number of Compartments | 3 |
Category Type | Recliner |
Item | Black Leather Theater - 3 Seat |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Theater - 3 Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- RUGGIES Reusable Rug Grippers (RU011132)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Light Gray (CY-RAC-537-LTGRY-GG)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- FLASH FURNITURE Light Gray Push Back Recliner - Accent Nail Trim (BO-BS7003-LGY-GG)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- MADISON PARK Charcoal Salina Recliner (MP103-1005)
- Flash Furniture Recliners