Shop All Recliners
Flash Furniture
Recliner, 37" to 66" x 40", Upholstery Color: Black
Mfr # BT-70530-3-BK-CV-GG
Zoro # G3611358
product price: $1,730.99
/ea
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Reel Comfort
- Frame Material Metal
- Overall Depth 37" to 66"
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70530-3-BK-CV-GG
- Zoro # G3611358
- UPC # 889142010975
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 37" to 66" |
Overall Height | 40" |
Details
Weight Capacity | 250 lb. |
Series | Reel Comfort |
Frame Material | Metal |
Number of Compartments | 3 |
Category Type | Recliner |
Item | Black Leather Theater - 3 Seat |
Upholstery Color | Black |
Color | Black |
Product Type | Black Leather Theater - 3 Seat |
Description
Black Leather Theater - 3 Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- ALERA Alera® Armless Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series (QB8116)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Brown (BT-70597-1-BN-GG)
- FLASH FURNITURE Recliner, 37" to 66" x 40", Upholstery Color: Brown (BT-70530-3-BRN-CV-GG)
- FLASH FURNITURE Recliner, 35" to 66" x 40", Upholstery Color: Black (BT-70295-3-BK-GG)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- DREAMSEAT Stealth Recliner with Miami Heat Team Commemorative Logo (XZ52082CDSMHTBLK-PSNBA31045)
- Flash Furniture Recliners