Shop All Recliners
Flash Furniture
Recliner, 37" to 66" x 40", Upholstery Color: Black
Mfr # BT-70530-2-BK-GG
Zoro # G3611373
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Reel Comfort
- Frame Material Metal
- Overall Depth 37" to 66"
- Number of Compartments 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70530-2-BK-GG
- Zoro # G3611373
- UPC # 889142010906
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 37" to 66" |
Overall Height | 40" |
Details
Weight Capacity | 250 lb. |
Series | Reel Comfort |
Frame Material | Metal |
Number of Compartments | 2 |
Item | Black Leather Theater - 2 Seat |
Category Type | Recliner |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Theater - 2 Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Light Gray (CY-RAC-537-LTGRY-GG)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- Flash Furniture Recliners