Shop All Recliners
Flash Furniture
Recliner, 36" to 68-1/2" x 40-1/4", Upholstery Color: Black
Mfr # BT-70273-4-BK-GG
Zoro # G3611531
product price: $1,890.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,890.99
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series Anetos
- Frame Material Metal
- Overall Depth 36" to 68-1/2"
- Number of Compartments 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70273-4-BK-GG
- Zoro # G3611531
- UPC # 847254076203
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 36" to 68-1/2" |
Overall Height | 40-1/4" |
Details
Weight Capacity | 250 lb. |
Series | Anetos |
Frame Material | Metal |
Number of Compartments | 4 |
Category Type | Recliner |
Item | Recliner |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Theater - 4 Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- FLASH FURNITURE Recliner, 37" to 66" x 40", Upholstery Color: Brown (BT-70530-3-BRN-CV-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- FLASH FURNITURE Light Gray Push Back Recliner - Accent Nail Trim (BO-BS7003-LGY-GG)
- FLASH FURNITURE Cash Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Recliner, Dark Gray Upholstery (CY-RAC-536-DKGRY-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner and Ottoman (BT-7600P-MASSAGE-BK-GG)
- Flash Furniture Recliners