Shop All Recliners
Flash Furniture
Recliner, 35" to 64" x 38", Upholstery Color: Brown
Mfr # BT-70597-RLS-SET-BN-MIC-GG
Zoro # G7086097
product price: $1,853.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,853.99
Free 30-Day Returns
Key Features
- Series Harmony
- Frame Material Metal
- Overall Depth 35" to 64"
- Number of Compartments 3
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70597-RLS-SET-BN-MIC-GG
- Zoro # G7086097
- UPC # 889142335511
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 35" to 64" |
Overall Height | 38" |
Details
Series | Harmony |
Frame Material | Metal |
Number of Compartments | 3 |
Item | Recliner |
Category Type | Living Room Set |
Upholstery Color | Brown |
Color | Chocolate Brown Microfiber |
Description
Harmony Microfiber Recliner Set,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown (CH-US-153062L-BRN-LEA-GG)
- FLASH FURNITURE Recliner, 35" to 66" x 40", Upholstery Color: Black (BT-70295-3-BK-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Brown (BT-70597-1-BN-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner w/Side Pocket (BT-7672-MASSAGE-BK-GG)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige (DG-ULT-KID-BGE-GG)
- Flash Furniture Recliners