Shop All Recliners
Flash Furniture
Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown
Mfr # CH-US-153062L-BRN-LEA-GG
Zoro # G3613598
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb.
- Series Hercules
- Frame Material Steel
- Overall Depth 32" to 67"
- Overall Height 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-US-153062L-BRN-LEA-GG
- Zoro # G3613598
- UPC # 889142092155
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 32" to 67" |
Overall Height | 57 |
Overall Width | 33 |
Overall Length | 67 |
Details
Weight Capacity | 350 lb. |
Series | Hercules |
Frame Material | Steel |
Category Type | Recliner |
Item | Brown Leather Lift Recliner |
Upholstery Color | Brown |
Capacity | 350 |
Weight | 116 |
Color | Brown LeatherSoft |
Material | Foam, Leather/Faux Leather, Metal, Pine Wood, Plywood |
Description
Brown Leather Lift Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- FLASH FURNITURE Harmony Series Cognac LeatherSoft Recliner (BT-70597-1-CGN-GG)
- FLASH FURNITURE Living Room Set, 35" to 64" x 38", Upholstery Color: Black (BT-70597-RLS-SET-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Beige (BT-7985-KID-BGE-GG)
- Flash Furniture Recliners