Shop All Ottomans
Flash Furniture
Rally Gray LeatherSoft Saddle Wing Ottoman
Mfr # ZB-WING-GY-OTT-LEA-GG
Zoro # G3942501
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray LeatherSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-WING-GY-OTT-LEA-GG
- Zoro # G3942501
- UPC # 889142919513
- Country of Origin China
- Category Ottomans
Details
Color | Gray LeatherSoft |
Description
At the end of a long day you need a place to take a rest or put your feet up and relax. Featuring gray LeatherSoft upholstery, this elegantly designed saddle shaped wing ottoman is just what you need. The 4 point alloy base and curved seat add a modern vibe to this classic piece. LeatherSoft is leather and polyurethane for Softness and Durability. This stool ottoman is thickly padded with CAL 117 fire retardant foam to provide supreme comfort. This exceptionally durable ottoman is constructed with a fiberglass shell which will hold up to heavy use. This innovative contemporary ottoman will bring comfort and trend-setting style to your living room, entryway, bedroom or anywhere you need an extra seat. Easily clean this saddle style ottoman with a solvent based cleaner, no water needed, to keep it looking new. This versatile faux leather living room ottoman can be used as a seat for extra guests or as a footstool when paired with our LeatherSoft wing chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- DARE2DECOR 4.5 ft. Cornstalk Draceana With Vase - Real Touch (DA416477)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- SEATSOLUTIONS Mandalay Tweed Storage Ottomans (SE511018)
- Flash Furniture Ottomans