Shop All Bed Frames
Flash Furniture
Queen Size Black Fabric Platform Bed & Mattress
Mfr # HG-BM10-23-GG
Zoro # G204845725
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 48
- Overall Width 63
- Overall Length 85.25
- Weight Capacity 149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-BM10-23-GG
- Zoro # G204845725
- UPC # 889142918530
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 48 |
Overall Width | 63 |
Overall Length | 85.25 |
Details
Color | Black |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 149 |
Description
This casual looking platform bed has button tufting that adds a nice touch to display a unique look in your bedroom. If you're on the market for a bed that provides an open concept feel, this bed provides that in a stylish package. The headboard won't take up too much wall space so you can add decorative art above its frame. With a low set footboard it makes a presence that won't overrun your space. The matching button tufted headboard and footboard unify the design. The frame features a center support leg and 30 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. Update your bedroom or guest bedroom furniture with this easy-going bed set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- FLASH FURNITURE Natural Pine Queen Size Solid Wood Platform Bed (YKC-1090-Q-NAT-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, King, Gray (HG-BM-28-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Beige (HG-36-GG)
- FLASH FURNITURE Full Size, Headboard, Decorative Metal (HG-HB1706-F-GG)
- FLASH FURNITURE Roxbury King Platform Bed Set, Beige (SL-BM-20-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, Twin, Black (HG-BM-37-GG)
- BAXTON STUDIO Baxton Studio Ramon-Grey-Full Ramon Modern & Contemporary Linen Fabric Upholstered Panel Bed with Nailhead Trim; Grey - Full Size (Ramon-Grey-Full)
- Flash Furniture Beds and Mattresses