Shop All Bed Frames
Flash Furniture
Queen Size Beige Fabric Platform Bed & Mattress
Mfr # HG-BM10-35-GG
Zoro # G204845718
product price: $699.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 48.5
- Overall Width 67.5
- Overall Length 86
- Weight Capacity 169
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-BM10-35-GG
- Zoro # G204845718
- UPC # 889142918875
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 48.5 |
Overall Width | 67.5 |
Overall Length | 86 |
Details
Color | Beige |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 169 |
Description
Look no further, you've found the bed of your dreams at a price no one will believe. This gorgeous platform bed will keep your bedroom looking fresh for years. This beauty is adorned by nailhead trimming on the protruding sides and has a button tufted panel headboard. The headboard has a decent amount of height to prop yourself up against it. No footboard means you have easy access to make up your bed. The low base frame provides you with an open concept feel. Settle in for a peaceful night of resting atop the pocket spring mattress supported by 30 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. You deserve a job well done for selecting such a breathtaking bed that will give your space the uplift that you've been yearning for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- HERCULES Rebar Chair 1-1/2In (911)
- FLASH FURNITURE Queen Size Black Fabric Platform Bed & Mattress (HG-BM10-39-GG)
- FLASH FURNITURE Natural Pine Queen Size Solid Wood Platform Bed (YKC-1090-Q-NAT-GG)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-F-GG)
- FLASH FURNITURE Walnut Full Size Solid Wood Platform Bed (YKC-1090-F-WAL-GG)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), Bark Gray & Graphite (116865-000047)
- Flash Furniture Beds and Mattresses