Shop All Bed Frames
Flash Furniture
Queen Light Brown Herringbone Adjustable Headboard
Mfr # MG-97881-QHB-Q-LTBRN-GG
Zoro # G408663125
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiberboard, Rubberwood (Parawood)
- Overall Height 56.5"
- Overall Width 63.25"
- Overall Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MG-97881-QHB-Q-LTBRN-GG
- Zoro # G408663125
- UPC # 196861085390
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 56.5" |
Overall Width | 63.25" |
Overall Length | 1.75" |
Details
Color | Light Brown |
Material | Medium Density Fiberboard, Rubberwood (Parawood) |
Description
Showcase your personal style while creating a stylish focal point in any of your sleep spaces with this adjustable wooden headboard. Not only will this herringbone patterned headboard add extra stability to your bed and prevent wall abrasions, the clean lines and minimalist design will also instantly elevate your decor. Crafted with solid wood and boasting an MDF veneer, this modern headboard is strong and sturdy for many years of long-lasting use. Designed to be paired with almost any universal metal bed frame and featuring 4 pre-drilled holes for optimal height adjustment, this headboard can be tailored to varying heights to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- GPX AM/FM Portable Clock Radio (R602B)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- FLASH FURNITURE Queen Gray Wash Herringbone Adjustable Headboard (MG-97881-QHB-Q-GRWSH-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Gray (HG-BM-44-GG)
- FLASH FURNITURE Headboard, Twin Size, Gray Vinyl (HG-HB1705-T-GY-GG)
- FLASH FURNITURE Full Upholstered, Headboard, Navy Fabric (HG-HB1707-F-N-GG)
- FLASH FURNITURE Queen Adjustable Bed Base-Wireless Remote (AL-DM0201-Q-GG)
- FLASH FURNITURE 14 Inch King Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-K-BK-GG)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (181-11103-Zoro)
- Flash Furniture Beds and Mattresses