Shop All Adjustable Bar Stools
This Product is Discontinued
Flash Furniture
Purple Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" (Discontinued)
Mfr # CH-82028A-PUR-GG
Zoro # G3620598
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Height Range 23" to 32"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Diamond Pattern Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-82028A-PUR-GG
- Zoro # G3620598
- UPC # 847254065696
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23" to 32" |
Details
Color | Purple |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Diamond Pattern Back |
Seat Material | Vinyl |
Description
Classic style with a little zing perfectly describes this purple upholstered adjustable height barstool with a diamond patterned back. A bucket seat design will make this a great accent chair around the bar area or kitchen and the easy to clean vinyl upholstery is an added bonus. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat while the chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.