Shop All Counter Height Stools
Flash Furniture
Purple Metal Outdoor Stool, 24"
Mfr # 4-ET-3534-24-PUR-GG
Zoro # G2794576
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-ET-3534-24-PUR-GG
- Zoro # G2794576
- UPC # 889142065456
- Country of Origin China
- Category Counter Height Stools
Details
Item | Purple Metal Outdoor Stool,24",PK4 |
Color | Purple |
Description
Purple Metal Outdoor Stool,24 In.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE Gray Leather/Wood Stool, 24" (2-CH-182020-24-LTGY-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 24" High Backless Red Metal Counter Height Stool (CH-31320-24-RED-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- Flash Furniture Counter Height Stools