Shop All Bar Height Stools
Flash Furniture
Purple Metal Barstool with Back and Wood Seat, 30" High
Mfr # 4-ET-3534-30-PUR-WD-GG
Zoro # G2795486
product price: $391.99
/pk 4, $98.00/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-3534-30-PUR-WD-GG
- Zoro # G2795486
- UPC # 889142867722
- Country of Origin China
- Category Bar Height Stools
Details
Item | Purple Metal Barstool with Back and,PK4 |
Color | Purple |
Description
Purple Metal Barstool with Back and,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- Flash Furniture Bar Height Stools