Shop All Decorative Rugs
Flash Furniture
Purple 4' x 5' Distressed Abstract Area Rug
Mfr # OKR-RG1100-45-PU-GG
Zoro # G003676735
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Olefin, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1100-45-PU-GG
- Zoro # G003676735
- UPC # 840196361390
- Country of Origin Turkey
- Category Decorative Rugs
Details
Color | Purple |
Material | Olefin, Polypropylene |
Description
Give your home a modern, on-trend, upgrade with the distinctive pattern of this distressed area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- GROEN Sight Glass Fittings (Z002845)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Blue 2 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-27-BL-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- SAFAVIEH Cambridge Square Rugs, Navy Blue and Ivory - 4 x 4 ft. (CAM125G-4SQ)
- Flash Furniture Decorative Rugs