Shop All Decorative Rugs
Flash Furniture
Purple 2' x 10' Modern Color Blocked Area Rug
Mfr # ACD-RGTRZ861-210-PU-GG
Zoro # G003676810
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Olefin, Polypropylene
- Weight 10
- Overall Height 0.5
- Overall Length 121.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGTRZ861-210-PU-GG
- Zoro # G003676810
- UPC # 840196360058
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Length | 121.32 |
Overall Width | 28.8 |
Details
Color | Purple |
Material | Olefin, Polypropylene |
Weight | 10 |
Description
If you love modern art, then the abstract color blocked pattern of this area rug is just the ticket to complete your design scheme. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- Flash Furniture Decorative Rugs